Warehouse Corrugated Cardboard Box Guide

What are Corrugated Boxes?

Corrugated Boxes are made of heavy paper and include an arched layer called “fluting.” This arched layer provides corrugated cardboard boxes with a very high strength-to-weight ratio. Corrugated fiberboard (combined board) is made up of two parts. The first part, the linerboard, is the flat facing that adheres to the medium. The second part, the medium, is the wavy, fluted paper between the liners.

Corrugated Cardboard Boxes are sold in case quantities and available in a variety of shapes and styles to protect contents in any shipping, product packaging or storage environment. These boxes are made to disperse product weight evenly and maintain superior stacking strength to prevent collapsing. Once you know what box type you need, you can use our E-Z Corrugated Box Finder on this page.

What are standard Corrugated Board styles?

Single Face:

Single-face Corrugated Board
One medium glued to one flat sheet of linerboard.

Single Wall:

Single-wall Corrugated Board
Medium is between two sheets of linerboard. Also called Double Face.

Double Wall:

Double-wall Corrugated Board
Three sheets of linerboard with two mediums in between

Triple Wall:

Triple-wall Corrugated Board
Four sheets of linerboard with three mediums in between.

How does the flute design protect box contents?

Flutes are anchored to the linerboard and resist bending and pressure from all directions. By placing a piece of combined board on its end, arches form rigid columns able to support many weight capacities. Should pressure be applied to the board side, the space between the flutes creates a cushion protecting box contents. Flutes also serve as an insulator from sudden temperature changes.

What flute shapes are available?

Flutes come in five basic heights and shapes. The most common forms are B-Flute (ideal for die-cut boxes) and C-Flute (used for regular slotted cartons). B-flute is compressed and appears thinner. It is made with more paper to provide stronger sidewall protection from blows and punctures. C-flute is taller, with more air space, but offers enhanced stacking strength.

Corrugated Box Flute Types

How to choose the Right Corrugated Box

The first step in choosing the right corrugated cardboard boxes is determining the packaging requirements and solutions needed. Determine how the boxes will be used (packaging products, packaging equipment or packaging supplies, price objective, etc.) The second step is selecting the right size. Box sizes are measured by using inner dimensions unless otherwise specified. The size of contents determines the inner box dimensions. Dimensions are based on the opening of an assembled box. Looking at the opening, the longer of the two sides is considered the “length.” The shorter of the two sides is the “width.” The side perpendicular to the length and width is the “depth” of the box. Last is selecting the appropriate strength box. ECT is the measure of the edgewise compression strength – the force that a box can withstand while the flutes are vertically oriented. This measures the stacking strength of the box.

The burst strength test measures the ability of a box to withstand pressure from internal or external forces.

Edge Crush Test Guidelines

Maximum Weight of Box and Contents (Pounds) Maximum Outside Dimensions – Length, Width, and Depth Added (Inches) Minimum Edge Crush Test (Pounds per Inch Width)
Singlewall Corrugated Fiberboard Boxes
20 40 23
35 50 26
50 60 29
65 75 32
80 85 40
95 95 44
120 105 55
Doublewall Corrugated Fiberboard Boxes
80 85 42
100 95 48
120 105 51
140 110 61
160 115 71
180 120 82
Triplewall Corrugated Fiberboard Boxes
240 110 67
260 115 80
280 120 90
300 125 112

 

Bursting Strength Guidelines

Maximum Weight of Box and Contents (Pounds) Maximum Outside Dimensions – Length, Width, and Depth Added (Inches) Minimum Bursting Test (Pounds per Inch Width)
Singlewall Corrugated Fiberboard Boxes
20 40 125
35 50 150
50 60 175
65 75 200
80 85 250
95 95 275
120 105 350
Doublewall Corrugated Fiberboard Boxes
80 85 200
100 95 275
120 105 350
140 110 400
160 115 500
180 120 600
Triplewall Corrugated Fiberboard Boxes
240 110 700
260 115 900
280 120 1100
300 125 1300

The Various Types of Corrugated Boxes:

Standard Corrugated Cardboard Boxes offer a variety of standard sizes with a rigid cardboard construction to protect contents in any shipping or storage environment. Corrugated Gaylord & Bulk Boxes are constructed of heavy-duty Kraft to protect and conceal shipments to help ensure safe arrival with easy access for loading and unloading. Serve as ideal master packs for smaller cartons or irregularly shaped items.

Heavy Duty Corrugated Boxes are constructed from strong heavy-duty 275#/ECT-44 Kraft corrugated material in a variety of sizes, shapes, and quantities.

Corrugated Cardboard Rolls & Sheets are made of flexible Kraft corrugated roll paper to confirm to all shapes and sizes as pads/sheets protect packages during shipment and other applications. Evenly distribute weight, protect against forklift damage, or insert as a top layer to protect contents from damage when boxes are cut open.

Gifts & Chipboard Corrugated Boxes include a variety of Kraft reverse and white reverse box types available for retail applications and protecting products from damage.

Hazardous Materials Corrugated Boxes feature the mandatory printed warning information for quick and easy hazardous materials identification and providing safe shipment of harmful materials.

Insulated Cardboard Boxes are designed to hold fragile, static, or temperature-sensitive items securely in place during shipping for optimum product protection.

Literature Mailers can be used to ship small fragile items, garments, books, or literature in small or high volume applications. Available in a variety of styles, including those that fold together without need for tape, glue, or staples, carrying cases with plastic handles, self-sealing models that feature a peel-off strip, outside-tuck models that won’t interfere with contents, and more.

Corrugated Mailing Tubes are available in square and triangle shaped tubes to prevent rolling and provide maximum protection against crushing and bending during shipping. Feature locking tabs to secure contents during shipment.

Moving Boxes are specifically designed to facilitate moving to pack up your home, workspace, art, clothing, fragile items such as mirrors or dishes, or even your laptop. Kits available with foam inserts for extra shock absorption.

Multi-Depth Corrugated Boxes add flexibility and save space by reducing the number of different cartons needed in inventory. Box sides are scored at multiple depths to allow easy height adjustment for a perfect fit.